Arlington FS8171 Textured UV Rated Plastic 1-Gang Weatherproof FS Box 3.312-Inch x 5.093-Inch x 2.056-Inch 18.6-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FS8171 Textured UV Rated Plastic 1-Gang Weatherproof FS Box 3.312-Inch x 5.093-Inch x 2.056-Inch 18.6-Cubic-Inch

SKU: 1080
Arlington 1-Gang Weather-proof FS box features textured UV rated plastic construction. This rectangle box measuring 3.312-Inch x 5.093-Inch x 2.056-Inch, has capacity of 18.6-Cubic-Inch. It accommodates GFCI, switches and outlets. This box is suitable to use with Dutch lap. Box is UL listed and CSA certified.
  • Provides a solid, attractive appearance
  • Has maximum capacity of 18.6-Cubic-Inch
  • Dutch siding lap style

Overview

Arlington 1-Gang Weather-proof FS box features textured UV rated plastic construction. This rectangle box measuring 3.312-Inch x 5.093-Inch x 2.056-Inch, has capacity of 18.6-Cubic-Inch. It accommodates GFCI, switches and outlets. This box is suitable to use with Dutch lap. Box is UL listed and CSA certified.

Specifications

Finish
Textured
Country Of Origin
United States of America
Depth
2.056
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
18.6
GTIN
00018997173430
Size
3.312 Inch x 5.093 Inch
Shape
Rectangular
Number of Gangs
1.0000
Standards
UL Listed, CSA Certified
Material
UV Rated Plastic
UNSPSC
39121305
Item Name
Weatherproof FS Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Brand Name
Arlington
Manufacturer Part Number
FS8171
Manufacturer Name
Arlington
UPC
01899717343

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.