Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington FS8151 Textured UV Rated Plastic 1-Gang Weatherproof FS Box 3.312-Inch x 5.093-Inch x 2.056-Inch 18.6-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FS8151 Textured UV Rated Plastic 1-Gang Weatherproof FS Box 3.312-Inch x 5.093-Inch x 2.056-Inch 18.6-Cubic-Inch

SKU: 1074
Arlington 1-Gang Weather-proof FS box features textured UV rated plastic construction. This rectangle box measuring 3.312-Inch x 5.093-Inch x 2.056-Inch, has capacity of 18.6-Cubic-Inch. It accommodates GFCI, switches and outlets. This box is suitable to use with all 5/8-Inch siding lap. Box is UL listed and CSA certified.
  • Provides a solid, attractive appearance
  • Has maximum capacity of 18.6-Cubic-Inch
  • Siding lap size of 5/8-Inch

Overview

Arlington 1-Gang Weather-proof FS box features textured UV rated plastic construction. This rectangle box measuring 3.312-Inch x 5.093-Inch x 2.056-Inch, has capacity of 18.6-Cubic-Inch. It accommodates GFCI, switches and outlets. This box is suitable to use with all 5/8-Inch siding lap. Box is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
UV Rated Plastic
RoHS Flag
Contact manufacturer
Item Name
Weatherproof FS Box
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121305
GTIN
00018997173416
Insulation Material
No
Number of Gangs
1.0000
Size
3.312 Inch x 5.093 Inch
Shape
Rectangular
Standards
UL Listed, CSA Certified
sku
1074
Degree of Protection
No
Brand Name
Arlington
Cubic Capacity
18.6
Depth
2.056
Finish
Textured
Manufacturer Part Number
FS8151
Manufacturer Name
Arlington
UPC
01899717341
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.