Arlington FS8091F Textured UV Rated Plastic 1-Gang Weatherproof FS Box 4.511-Inch x 6.558-Inch x 2.656-Inch 19.4-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FS8091F Textured UV Rated Plastic 1-Gang Weatherproof FS Box 4.511-Inch x 6.558-Inch x 2.656-Inch 19.4-Cubic-Inch

SKU: 1063
Arlington 1-Gang Weather-proof FS outlet box features textured UV rated plastic construction. This rectangle box measuring 4.511-Inch x 6.558-Inch x 2.656-Inch, has capacity of 19.4-Cubic-Inch. It is horizontally or vertically mountable. This box is ideal for use with all 1-Gang devices and GFCIs. Box is UL listed and CSA certified.
  • For all types of siding
  • Has maximum capacity of 19.4-Cubic-Inch
  • Measures 4.511-Inch x 6.558-Inch x 2.656-Inch

Overview

Arlington 1-Gang Weather-proof FS outlet box features textured UV rated plastic construction. This rectangle box measuring 4.511-Inch x 6.558-Inch x 2.656-Inch, has capacity of 19.4-Cubic-Inch. It is horizontally or vertically mountable. This box is ideal for use with all 1-Gang devices and GFCIs. Box is UL listed and CSA certified.

Specifications

Finish
Textured
Country Of Origin
United States of America
Depth
2.656
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
19.4
GTIN
00018997173041
Size
4.511 Inch x 6.558 Inch
Shape
Rectangular
Number of Gangs
1.0000
Standards
UL Listed, CSA Certified
Material
UV Rated Plastic
UNSPSC
39121305
Item Name
Weatherproof FS Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Brand Name
Arlington
Manufacturer Part Number
FS8091F
Manufacturer Name
Arlington
UPC
01899717304

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.