Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington FLG3 Wire Hanger For Static Loads Upto 100 lb Wire Grabber™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FLG3 Wire Hanger For Static Loads Upto 100 lb Wire Grabber™

SKU: 504
Standard Pack/Case Quantity: 50/Unit Pack, 50/Standard Pack
Arlington Wire Grabber™ Wire hanger can support a static load up to 100 lbs. It has dimension of 0.625-Inch x 0.942-Inch x 1.25-Inch. Ease of operation, just pushing the wire from one end and getting from other and looping back through connector. Wire hanger is cULus listed.
  • Angular hanging and supports static load up to 100 lb
  • Push wire in through connector from one end
  • Use with wire of braided galvanized steel construction

Overview

Arlington Wire Grabber™ Wire hanger can support a static load up to 100 lbs. It has dimension of 0.625-Inch x 0.942-Inch x 1.25-Inch. Ease of operation, just pushing the wire from one end and getting from other and looping back through connector. Wire hanger is cULus listed.

Specifications

Tape End
No
Tape Material
No
Case Material
No
Manufacturer Name
Arlington
Manufacturer Part Number
FLG3
Energy Star Flag
No
UPC
01899701590
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121321
Sub Brand
Wire Grabber™
Standards
cULus Certified
Standard Pack/Case Quantity
50/Unit Pack, 50/Standard Pack
Brand Name
Arlington
For Use With
Static Loads Upto 100 lb
Item Name
Wire Hanger
GTIN
00018997015907

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.