Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FE102C Plastic 1-Gang Gangable Outlet Box Divider 3.688 Inch x 2.686 Inch x 3.5 Inch

SKU: 488
Arlington 1-Gang Gangable outlet box divider in black color, features plastic construction. This rectangle box divider measures 3.688 Inch x 2.686 Inch x 3.5 Inch. It is suitable for new and old work. Box divider is UL listed.
  • Use a screwdriver to disassemble or separate the parts
  • Multiple gang boxes has great looking installation
  • Measures 3.688 Inch x 2.686 Inch x 3.5 Inch

Overview

Arlington 1-Gang Gangable outlet box divider in black color, features plastic construction. This rectangle box divider measures 3.688 Inch x 2.686 Inch x 3.5 Inch. It is suitable for new and old work. Box divider is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Depth
2
Brand Name
Arlington
Country of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121308
GTIN
18997015822
Standards
UL E170558 Listed
Width
3
Finish
No
Type
Gangable
Shape
Rectangle
Number of Gangs
1
Material
Plastic
Item Name
Outlet Box Divider
Height
3
Energy Star Flag
No
Color
Black
sku
488
UPC
1899701582
Manufacturer Name
Arlington
Manufacturer Part Number
FE102C
Fiber Type
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.