Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington FD1RP Textured 1-Gang Non-Metallic 1-Piece Outlet Box 3.885-Inch x 5.635-Inch x 3.085-Inch 18-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FD1RP Textured 1-Gang Non-Metallic 1-Piece Outlet Box 3.885-Inch x 5.635-Inch x 3.085-Inch 18-Cubic-Inch

SKU: 107542
Arlington 1-Gang Non-metallic 1-Piece box features textured finish. This rectangle box measures 3.885-Inch x 5.635-Inch. It has capacity of 18-Cubic-Inch. It adjusts to fit 1/4 to 1-1/2-Inch wall thickness. Mounting wings hold bracket securely against wall. Box is UL listed and CSA certified.
  • Ensures easiest as well as fastest installation of a device in a retrofit project
  • 1-Gang FD1RP fits with a 3.5-Inch hole saw and 2-Gang FD2RP fits with a 4.5-Inch hole saw
  • Front surface is textured/paintable
  • Secure, level device installation
  • Fire rating up to 2 hours
  • Installs with 3.5-Inch hole saw

Overview

Arlington 1-Gang Non-metallic 1-Piece box features textured finish. This rectangle box measures 3.885-Inch x 5.635-Inch. It has capacity of 18-Cubic-Inch. It adjusts to fit 1/4 to 1-1/2-Inch wall thickness. Mounting wings hold bracket securely against wall. Box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Non-Metallic, 1-Piece
Standards
UL E170558 Listed, CSA LR49636 Certified
GTIN
00018997752994
UNSPSC
39121308
Size
3.885 Inch x 5.635 Inch
Brand Name
Arlington
Cubic Capacity
18
Degree of Protection
No
Depth
3.085
Finish
Textured
Shape
Rectangular
Includes
Installed NM Cable Connector
Insulation Material
No
Item Name
Outlet Box
Number of Gangs
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
FD1RP
Manufacturer Name
Arlington
UPC
01899775299

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.