Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington FBA426 Plastic/Steel Bracket Adjustable Non-Metallic Ceiling Fixture Box 4-Inch x 3.065-Inch 21-Cubic-Inch In/Out Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FBA426 Plastic/Steel Bracket Adjustable Non-Metallic Ceiling Fixture Box 4-Inch x 3.065-Inch 21-Cubic-Inch In/Out Box™

SKU: 425832
Arlington In/Out Box™ Adjustable non-metallic 4-Inch Dia round ceiling fixture box in black color, measures 4-Inch x 3.065-Inch. Box featuring plastic/steel bracket, supports joist mounting in new construction. It has cubic capacity of 21-Cubic-Inch. Box is suitable for 1/2-Inch or 1-1/2-Inch drywall. It comes with four installation screws and NM cable connector preset. Ceiling fixture box is UL listed, CSA certified and meets NEC standards.
  • Always accessible depth adjustment screw enable depth adjustment before or after ceiling is in place
  • Listed for fixture support up to 50 lb
  • Comes in round shape

Overview

Arlington In/Out Box™ Adjustable non-metallic 4-Inch Dia round ceiling fixture box in black color, measures 4-Inch x 3.065-Inch. Box featuring plastic/steel bracket, supports joist mounting in new construction. It has cubic capacity of 21-Cubic-Inch. Box is suitable for 1/2-Inch or 1-1/2-Inch drywall. It comes with four installation screws and NM cable connector preset. Ceiling fixture box is UL listed, CSA certified and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Adjustable, Non-Metallic
Color
Black
Sub Brand
In/Out Box™
Standards
UL Listed, CSA Certified, 2014 NEC Article 314.20 Compliant
GTIN
00018997025753
UNSPSC
39121316
Size
4 Inch
Brand Name
Arlington
Cubic Capacity
21
Degree of Protection
No
Depth
3.065
Finish
No
Shape
Round
Includes
(4) Installation Screws, NM Cable Connector Pre-Set
Insulation Material
No
Item Name
Ceiling Fixture Box
Material
Plastic, Steel Bracket
Mounting
Joist
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
FBA426
Manufacturer Name
Arlington
UPC
01899702575

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.