Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington FB443F Plastic Ceiling Fan/Fixture Vapor Box 4.240-Inch x 5.183-Inch x 0.562-Inch 18.8-Cubic-Inch One-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington FB443F Plastic Ceiling Fan/Fixture Vapor Box 4.240-Inch x 5.183-Inch x 0.562-Inch 18.8-Cubic-Inch One-Box™

SKU: 108012
Arlington One-Box™ Rectangle ceiling fan/fixture vapor box in black color, features plastic construction for longer endurance. It measures 4.24-Inch x 5.183-Inch x 0.562-Inch. This box supports direct mounting to a wood or steel stud for a super secure installation. Box has flange that forms a protective barrier against air infiltration. It has cubic capacity of 18.8-Cubic-Inch. It is suitable for use with single drywall installation. Ceiling fan/fixture vapor box is UL listed and CSA certified.
  • Supports fast and easy installation
  • Has maximum capacity of 18.8-Cubic-Inch
  • Comes in rectangle shape

Overview

Arlington One-Box™ Rectangle ceiling fan/fixture vapor box in black color, features plastic construction for longer endurance. It measures 4.24-Inch x 5.183-Inch x 0.562-Inch. This box supports direct mounting to a wood or steel stud for a super secure installation. Box has flange that forms a protective barrier against air infiltration. It has cubic capacity of 18.8-Cubic-Inch. It is suitable for use with single drywall installation. Ceiling fan/fixture vapor box is UL listed and CSA certified.

Specifications

Color
Black
Sub Brand
One-Box™
Standards
UL E48106 Listed, CSA LR49636 Certified
GTIN
00018997762221
UNSPSC
39121316
Size
4.24 Inch x 5.183 Inch
Brand Name
Arlington
Cubic Capacity
18.8
Degree of Protection
No
Depth
0.562
Finish
No
Shape
Rectangular
Insulation Material
No
Item Name
Ceiling Fan/Fixture Vapor Box
Material
Plastic
Mounting
Side Center Screw-On
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
FB443F
Manufacturer Name
Arlington
UPC
01899776222

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.