Arlington EMT75 Plastic Insulated Bushing 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington EMT75 Plastic Insulated Bushing 3/4-Inch

SKU: 818
Arlington Insulating bushing in white color, has trade size of 3/4-Inch and offers push-on connection. It features durable plastic construction and provides protection to cables against abrasion. It measures 1.056-Inch Dia x 0.531-Inch. This press fit bushing securely holds cables in place while pulling or altering cable positions. It is suitable for power, cable TV, computer datalines, telephone/modem, audio/video cables, alarm systems, air handling spaces and security systems. It is perfect for use with EMT conduits. Insulating bushing is UL listed and CSA certified.
  • EMT safeguard cables where damage could occur in a house or building
  • Comes in white color
  • Has trade size of 3/4-Inch

Overview

Arlington Insulating bushing in white color, has trade size of 3/4-Inch and offers push-on connection. It features durable plastic construction and provides protection to cables against abrasion. It measures 1.056-Inch Dia x 0.531-Inch. This press fit bushing securely holds cables in place while pulling or altering cable positions. It is suitable for power, cable TV, computer datalines, telephone/modem, audio/video cables, alarm systems, air handling spaces and security systems. It is perfect for use with EMT conduits. Insulating bushing is UL listed and CSA certified.

Specifications

Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Trade Size
3/4 Inch
GTIN
00018997122056
Standards
UL E105706 Listed, CSA LR49636 Certified
Schedule
No
Energy Star Flag
No
Finish
No
Outside Diameter
1.056
Color
White
Connection Type
Push-On
Brand Name
Arlington
UPC
01899712205
Manufacturer Name
Arlington
Manufacturer Part Number
EMT75
For Use With
EMT Conduit
Insulation Material
No
Item Name
Insulated Bushing
Length
0.531
Material
Plastic
Degree of Protection
No
Thread Size
No
Fitting Type
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.