Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington EMT400C Non-Metallic Conduit Cap 4 Inch

SKU: 837
Arlington Non-metallic conduit cap with a trade size of 4 inches, offers simple, push-on connection and blocks conduit during concrete pours. It measures 4.815 Inch x 1.233 Inch. It has plastic construction. This conduit cap in yellow color, is perfect for use with PVC rigid, IMC and EMT conduit. Conduit cap meets UL and CSA LR49636 standards.
  • Shuts off conduit during concrete pours
  • Measures 4.815 Inch Dia x 1.233 Inch
  • Comes in yellow color

Overview

Arlington Non-metallic conduit cap with a trade size of 4 inches, offers simple, push-on connection and blocks conduit during concrete pours. It measures 4.815 Inch x 1.233 Inch. It has plastic construction. This conduit cap in yellow color, is perfect for use with PVC rigid, IMC and EMT conduit. Conduit cap meets UL and CSA LR49636 standards.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
CSA LR49636 Certified, UL E20643 Listed
GTIN
18997122216
Fitting Type
Cap
Type
Non-Metallic
Trade Size
4 Inch
Insulation Material
No
Thread Size
No
Brand Name
Arlington
Connection Type
Push-On
Dimensions
4.815 Inch Dia x 1.233 Inch Length
Finish
No
For Use With
PVC Rigid, IMC and EMT Conduit
RoHS Flag
Contact manufacturer
Item Name
Conduit Cap
Material
Plastic
Schedule
No
UNSPSC
40170000
Country of Origin
United States of America
Color
Yellow
sku
837
UPC
1899712221
Manufacturer Name
Arlington
Manufacturer Part Number
EMT400C
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Conduit Body Form
No
Pending Enrichment
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.