Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington EMT250 Plastic Insulated Bushing 2-1/2 Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington EMT250 Plastic Insulated Bushing 2-1/2 Inch

SKU: 867
Arlington Insulating bushing in white color, has trade size of 2-1/2 inches and offers push-on connection. It features durable plastic construction and provides protection to cables against abrasion. It measures 3.065 Inch Dia x 1.230 Inch. This press fit bushing securely holds cables in place while pulling or altering cable positions. It is suitable for power, cable TV, computer datalines, telephone/modem, audio/video cables, alarm systems, air handling spaces and security systems. It is perfect for use with EMT, rigid/IMC and PVC conduits. Insulating bushing is UL listed and CSA certified.
  • EMT safeguard cables where damage could occur in a house or building
  • Comes in white color
  • Has trade size of 2-1/2 inches

Overview

Arlington Insulating bushing in white color, has trade size of 2-1/2 inches and offers push-on connection. It features durable plastic construction and provides protection to cables against abrasion. It measures 3.065 Inch Dia x 1.230 Inch. This press fit bushing securely holds cables in place while pulling or altering cable positions. It is suitable for power, cable TV, computer datalines, telephone/modem, audio/video cables, alarm systems, air handling spaces and security systems. It is perfect for use with EMT, rigid/IMC and PVC conduits. Insulating bushing is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Manufacturer Name
Arlington
Length
1.23
Material
Plastic
UPC
01899712240
Outside Diameter
3.065
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Schedule
No
Trade Size
2-1/2 Inch
Standards
UL E105706 Listed, CSA LR49636 Certified
Item Name
Insulated Bushing
Manufacturer Part Number
EMT250
Insulation Material
No
GTIN
00018997122407
Finish
No
Brand Name
Arlington
For Use With
EMT/Rigid/IMC/PVC Conduit
Energy Star Flag
No
sku
867
Country Of Origin
United States of America
Connection Type
Push-On
Color
White
Fitting Type
No
Degree of Protection
No
Thread Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.