Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DWYT0805 Y Style Wire Grabber™ Kit 5-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DWYT0805 Y Style Wire Grabber™ Kit 5-ft

SKU: 128277
Arlington Y-style Wire Grabber™ kit includes toggles. Wire grabber has lanyard length of 5 ft. Wire grabber has tensile strength of 100 lb. Reliable drop wire support when hanging fixture boxes, fixtures, cable tray and other static load items. Kit is cULus listed.
  • Reliable drop wire support when hanging fixture boxes, fixtures, cable tray and other static load items
  • Hanging angular and static loads of up to 100 lb
  • Has lanyard length of 5-ft

Overview

Arlington Y-style Wire Grabber™ kit includes toggles. Wire grabber has lanyard length of 5 ft. Wire grabber has tensile strength of 100 lb. Reliable drop wire support when hanging fixture boxes, fixtures, cable tray and other static load items. Kit is cULus listed.

Specifications

Tape End
No
Tape Material
No
Case Material
No
Manufacturer Name
Arlington
Manufacturer Part Number
DWYT0805
Energy Star Flag
No
UPC
01899711301
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121321
Type
Y Style
Standards
cULus Certified
Tensile Strength
100 lb
Brand Name
Arlington
Includes
Toggles
Item Name
Wire Grabber™ Kit
GTIN
00018997113016
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.