Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DSBHR1W Textured UV Rated Plastic 1-Gang Low Profile Box 7.196-Inch x 4.937-Inch x 5.129-Inch 25-Cubic-Inch In-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DSBHR1W Textured UV Rated Plastic 1-Gang Low Profile Box 7.196-Inch x 4.937-Inch x 5.129-Inch 25-Cubic-Inch In-Box™

SKU: 129785
Arlington In-Box™ 1-Gang Horizontal low-profile box in white color, features textured UV rated plastic construction. This rectangle box measuring 7.196-Inch x 4.937-Inch x 5.129-Inch, has capacity of 25-Cubic-Inch. It comes with weather-proof-in-use extra-duty cover, installed bug plugs, one standard duplex and one standard FGCI faceplate, one set installation screws and one roll of caulk for proper installation. This box is ideal for using with metal raceway systems and for flat surface retrofit construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.
  • In-Box™ 1-Piece assembly efficiently replaces electrical box as well as bubble cover assembly installation
  • Supports installation in the wall
  • Use the retrofit In-Box™ on plywood, T-111 and other flat surfaces
  • White, non-metallic portion and white cover are paintable/textured
  • Grounding wire provided

Overview

Arlington In-Box™ 1-Gang Horizontal low-profile box in white color, features textured UV rated plastic construction. This rectangle box measuring 7.196-Inch x 4.937-Inch x 5.129-Inch, has capacity of 25-Cubic-Inch. It comes with weather-proof-in-use extra-duty cover, installed bug plugs, one standard duplex and one standard FGCI faceplate, one set installation screws and one roll of caulk for proper installation. This box is ideal for using with metal raceway systems and for flat surface retrofit construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.

Specifications

Number of Gangs
1.0000
Sub Brand
In-Box™
Size
7.196 Inch x 4.937 Inch
Shape
Rectangular
Includes
Metallic Box with Nonmetallic, Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Faceplate, (1) Set Installation Screws and (1) Roll of Caulk
Cubic Capacity
25
Degree of Protection
No
Depth
5.129
NEMA Rating
NEMA 3R
Mounting
Horizontal
Material
UV Rated Plastic
Finish
Textured
Item Name
Low Profile Box
Insulation Material
No
Manufacturer Name
Arlington
Standards
UL Listed, CSA Certified, NEC Compliant
Color
White
UPC
01899709657
Brand Name
Arlington
Manufacturer Part Number
DSBHR1W
GTIN
00018997096579
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121305
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.