Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DBVS1C Textured UV Rated Plastic 1-Gang Recessed Non-Metallic Low Profile Box 7.012-Inch x 9.058-Inch x 5.16-Inch 22-Cubic-Inch In-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBVS1C Textured UV Rated Plastic 1-Gang Recessed Non-Metallic Low Profile Box 7.012-Inch x 9.058-Inch x 5.16-Inch 22-Cubic-Inch In-Box™

SKU: 1016
Arlington In-Box™ 1-Gang Vertical low-profile box in clear color, features textured UV rated plastic construction. This rectangle box measuring 7.012-Inch x 9.058-Inch x 5.16-Inch, has capacity of 22-Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, installation screws and one NM cable connector for proper installation. This box is ideal for new vinyl siding construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.
  • In-Box™ 1-Piece assembly efficiently replaces electrical box, siding block as well as bubble cover assembly installation
  • Supports installation in the wall
  • Outer flange covers cut ends of siding

Overview

Arlington In-Box™ 1-Gang Vertical low-profile box in clear color, features textured UV rated plastic construction. This rectangle box measuring 7.012-Inch x 9.058-Inch x 5.16-Inch, has capacity of 22-Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, installation screws and one NM cable connector for proper installation. This box is ideal for new vinyl siding construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Type
Recessed Non-Metallic
Color
Clear
Sub Brand
In-Box™
Standards
UL Listed, CSA Certified, NEC Compliant
GTIN
00018997143174
UNSPSC
39121305
NEMA Rating
NEMA 3R
Size
7.012 Inch x 9.058 Inch
Brand Name
Arlington
Cubic Capacity
22
Degree of Protection
No
Depth
5.16
Finish
Textured
Shape
Rectangular
Includes
Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Faceplate, Installation Screws and (1) NM Cable Connector
Insulation Material
No
Item Name
Low Profile Box
Material
UV Rated Plastic
Mounting
Vertical
Number of Gangs
1.0000
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
DBVS1C
Manufacturer Name
Arlington
UPC
01899714317

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.