Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBVR1C Textured UV Rated Plastic 1-Gang Recessed Non-Metallic Low Profile Box 4.934 Inch x 7.186 Inch x 5.16 Inch 22 Cubic-Inch In-Box™

SKU: 987
Arlington In-Box™ 1-Gang Vertical low-profile box in clear color, features textured UV rated plastic construction. This rectangle box measuring 4.934 Inch x 7.186 Inch x 5.16 Inch, has capacity of 22 Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, one set installation screws, one NM cable connector and one roll of caulk for proper installation. This box is ideal for flat surface retrofit construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.
  • In-Box™ 1-Piece assembly efficiently replaces electrical box as well as bubble cover assembly installation
  • Supports installation in the wall
  • Use the retrofit In-Box™ on plywood, T-111 and other flat surfaces

Overview

Arlington In-Box™ 1-Gang Vertical low-profile box in clear color, features textured UV rated plastic construction. This rectangle box measuring 4.934 Inch x 7.186 Inch x 5.16 Inch, has capacity of 22 Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, one set installation screws, one NM cable connector and one roll of caulk for proper installation. This box is ideal for flat surface retrofit construction. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed, CSA Certified, NEC Compliant
Number of Gangs
1
Type
Recessed Non-Metallic
GTIN
18997143136
Sub Brand
In-Box™
Size
4.934 Inch x 7.186 Inch
Shape
Rectangle
NEMA Rating
NEMA 3R
Brand Name
Arlington
Cubic Capacity
22
Degree of Protection
No
Depth
5
Finish
Textured
Mounting
Vertical
RoHS Flag
Contact manufacturer
Includes
Box With Weatherproof-in-use Extraduty Cover; Installed Bug Plugs; (1) Standard Duplex and (1) Standard GFCI Face Plate; (1) Set Installation Screws; (1) NM Cable Connector; and (1) Roll Of Caulk
Insulation Material
No
Item Name
Low Profile Box
Material
UV Rated Plastic
UNSPSC
39121305
Country of Origin
United States of America
Manufacturer Part Number
DBVR1C
Manufacturer Name
Arlington
UPC
1899714313
sku
987
Energy Star Flag
No
Color
Clear
Pending Enrichment
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.