Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DBVM1W Textured UV Rated Plastic 1-Gang Recessed Non-Metallic Low Profile Box 7.012-Inch x 9.058-Inch x 5.16-Inch 22-Cubic-Inch In-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBVM1W Textured UV Rated Plastic 1-Gang Recessed Non-Metallic Low Profile Box 7.012-Inch x 9.058-Inch x 5.16-Inch 22-Cubic-Inch In-Box™

SKU: 1008
Arlington In-Box™ 1-Gang Vertical low-profile box in white color, features textured UV rated plastic construction. This rectangle box measuring 7.012-Inch x 9.058-Inch x 5.16-Inch, has capacity of 22-Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, one NM cable connector, block bushing with washer and disposable mud cover for proper installation. This box is ideal for textured surfaces and new construction stucco. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.
  • 1-Piece Assembly replaces the installation of an electrical box and bubble cover assembly
  • Supports installation in the wall
  • Holes in flange allows firm bonding of stucco

Overview

Arlington In-Box™ 1-Gang Vertical low-profile box in white color, features textured UV rated plastic construction. This rectangle box measuring 7.012-Inch x 9.058-Inch x 5.16-Inch, has capacity of 22-Cubic-Inch. It comes with installed bug plugs, one standard duplex and one standard FGCI faceplate, one NM cable connector, block bushing with washer and disposable mud cover for proper installation. This box is ideal for textured surfaces and new construction stucco. It has NEMA 3R rating for safety. Box is UL listed, CSA certified and NEC compliant.

Specifications

Sub Brand
In-Box™
Mounting
Vertical
NEMA Rating
NEMA 3R
Standards
UL Listed, CSA Certified, NEC Compliant
Type
Recessed Non-Metallic
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Number of Gangs
1.0000
UNSPSC
39121308
GTIN
00018997143167
Manufacturer Name
Arlington
Material
UV Rated Plastic
Manufacturer Part Number
DBVM1W
Shape
Rectangular
UPC
01899714316
Color
White
Brand Name
Arlington
Finish
Textured
Item Name
Low Profile Box
Insulation Material
No
Includes
Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Faceplate, (1) NM Cable Connector, Block Bushing with Washer and an In-Place Disposable Mud Cover
Depth
5.16
Degree of Protection
No
Cubic Capacity
22
Size
7.012 Inch x 9.058 Inch
Is PFA Discontinued
No
Leaf Node Search
Weatherproof Boxes
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
Weatherproof Boxes

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.