Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBVM1C Plastic 1-Gang Recessed Weatherproof-In-Use Extra-Duty Low Profile Electrical Box 7.012 Inch x 9.058 Inch x 5.16 Inch In-Box™

SKU: 1000
Arlington In-Box™ 1-Gang Recessed low-profile electrical box in clear color, features UV-rated plastic construction for longer outdoor life. It measures 7.012 Inch x 9.058 Inch x 5.16 Inch. This extra-duty rectangular electrical box supports vertical mounting. It comes with removable cover for easier device installation. Low-profile electrical box is UL listed, CSA certified and meets NEC standards.
  • 1-Piece Assembly replaces the installation of an electrical box and bubble cover assembly
  • Supports installation in the wall
  • Holes in flange allows firm bonding of stucco

Overview

Arlington In-Box™ 1-Gang Recessed low-profile electrical box in clear color, features UV-rated plastic construction for longer outdoor life. It measures 7.012 Inch x 9.058 Inch x 5.16 Inch. This extra-duty rectangular electrical box supports vertical mounting. It comes with removable cover for easier device installation. Low-profile electrical box is UL listed, CSA certified and meets NEC standards.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL File E170558, CSA LR49636, Meets 2014 NEC Section 406.9
Number of Gangs
1
Type
Recessed, Weatherproof-In-Use, Extra-Duty
GTIN
18997143150
Sub Brand
In-Box™
Size
7.012 Inch x 9.058 Inch
Shape
Rectangle
Brand Name
Arlington
Degree of Protection
No
Depth
5
Finish
No
Mounting
Vertical
RoHS Flag
Contact manufacturer
Insulation Material
No
Item Name
Low Profile Electrical Box
Material
Plastic
UNSPSC
39121305
Country of Origin
United States of America
Manufacturer Part Number
DBVM1C
Manufacturer Name
Arlington
UPC
1899714315
sku
1000
Energy Star Flag
No
Color
Clear
Pending Enrichment
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.