Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DBVM1C Plastic 1-Gang Recessed Extra-Duty Low Profile Weatherproof-In-Use Electrical Box 7.012-Inch x 9.058-Inch x 5.16-Inch In-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBVM1C Plastic 1-Gang Recessed Extra-Duty Low Profile Weatherproof-In-Use Electrical Box 7.012-Inch x 9.058-Inch x 5.16-Inch In-Box™

SKU: 1000
Arlington In-Box™ 1-Gang Recessed low-profile electrical box in clear color, features UV-rated plastic construction for longer outdoor life. It measures 7.012-Inch x 9.058-Inch x 5.16-Inch. This extra-duty rectangular electrical box supports vertical mounting. It comes with removable cover for easier device installation. Low-profile electrical box is UL listed, CSA certified and meets NEC standards.
  • 1-Piece Assembly replaces the installation of an electrical box and bubble cover assembly
  • Supports installation in the wall
  • Holes in flange allows firm bonding of stucco

Overview

Arlington In-Box™ 1-Gang Recessed low-profile electrical box in clear color, features UV-rated plastic construction for longer outdoor life. It measures 7.012-Inch x 9.058-Inch x 5.16-Inch. This extra-duty rectangular electrical box supports vertical mounting. It comes with removable cover for easier device installation. Low-profile electrical box is UL listed, CSA certified and meets NEC standards.

Specifications

Number of Gangs
1.0000
Type
Recessed, Extra-Duty
Sub Brand
In-Box™
Size
7.012 Inch x 9.058 Inch
Shape
Rectangular
Degree of Protection
No
Depth
5.16
Mounting
Vertical
Material
Plastic
Finish
No
Item Name
Low Profile Weatherproof-In-Use Electrical Box
Insulation Material
No
Manufacturer Name
Arlington
Standards
UL E170558, CSA LR49636, Meets 2014 NEC Section 406.9
Color
Clear
UPC
01899714315
Brand Name
Arlington
Manufacturer Part Number
DBVM1C
GTIN
00018997143150
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121305

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.