Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington DBPV1C Plastic 1-Gang Weatherproof-In-Use Extra-Duty Adapter With Cover And Base 3.078-Inch x 6.313-Inch x 2.954-Inch Dri-Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington DBPV1C Plastic 1-Gang Weatherproof-In-Use Extra-Duty Adapter With Cover And Base 3.078-Inch x 6.313-Inch x 2.954-Inch Dri-Box™

SKU: 134977
Arlington Dri-Box™ 1-Gang Rectangle Extra-duty adapter with cover and base, has UV-rated plastic construction for long outdoor life. It measure 3.078-Inch x 6.313-Inch x 2.954-Inch. Weather-proof in-use adapter in clear color, accommodates any wiring device and standard size wallplate. It supports vertical mounting. Adapter is UL listed, CSA certified and meets NEC standards.
  • Adapter will accept any wiring device and standard size wallplate
  • UV-rated plastic
  • Comes in rectangle shape

Overview

Arlington Dri-Box™ 1-Gang Rectangle Extra-duty adapter with cover and base, has UV-rated plastic construction for long outdoor life. It measure 3.078-Inch x 6.313-Inch x 2.954-Inch. Weather-proof in-use adapter in clear color, accommodates any wiring device and standard size wallplate. It supports vertical mounting. Adapter is UL listed, CSA certified and meets NEC standards.

Specifications

Number of Gangs
1.0000
Type
Weatherproof-In-Use, Extra-Duty
Sub Brand
Dri-Box™
Size
3.078 Inch x 6.313 Inch
Shape
Rectangular
Degree of Protection
No
Depth
2.954
Mounting
Vertical
Material
Plastic
Finish
No
Item Name
Adapter With Cover And Base
Insulation Material
No
Manufacturer Name
Arlington
Standards
UL E170558, CSA LR49636, Meets 2014 NEC Section 406.9
Color
Clear
UPC
01899717840
Brand Name
Arlington
Manufacturer Part Number
DBPV1C
GTIN
00018997178404
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121320
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.