Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington D33 Black Non-Conductive D-Ring 3.25-Inch x 3.25-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington D33 Black Non-Conductive D-Ring 3.25-Inch x 3.25-Inch

SKU: 1276
Arlington Non-conductive D-ring in black color, has trade size of 3.25-Inch x 3.25-Inch. This D-ring has smooth bearing surfaces for easy wire management. It measures 6.117-Inch x 3.768-Inch.
  • Engineered with two mounting holes per side for several mounting methods
  • Will not damage conductor insulation
  • 4-Hole for size 10 screw

Overview

Arlington Non-conductive D-ring in black color, has trade size of 3.25-Inch x 3.25-Inch. This D-ring has smooth bearing surfaces for easy wire management. It measures 6.117-Inch x 3.768-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Closure Type
No
Fits Waist Size
No
sku
1276
Thread Size
No
UPC
01899740033
UNSPSC
43223300
RoHS Flag
Contact manufacturer
Type
Non-Conductive
Trade Size
3-1/4 Inch x 3-1/4 Inch
Brand Name
Arlington
Cable Type
No
Finish
No
GTIN
00018997400338
Energy Star Flag
No
Manufacturer Name
Arlington
Color
Black
Country Of Origin
United States of America
Item Name
D-Ring
Dimensions
6.117 Inch Width x 3.768 Inch Height
Manufacturer Part Number
D33
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.