Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington BE1R Plastic 1-Gang Ceiling Box Extender 4.35-Inch x 1.5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington BE1R Plastic 1-Gang Ceiling Box Extender 4.35-Inch x 1.5-Inch

SKU: 1305
Arlington 1-Gang Round ceiling box extender in white color, is suitable for use with 3-1/2 and 4-Inch round or octagonal boxes. It features plastic construction. It measures 4.35-Inch Dia x 1.5-Inch.
  • Extends box up to 1-1/2-Inch to bring it level with ceiling surface
  • Trimable box extender is capable of accommodating shallow boxes and avoids obstructions
  • Manufactured from 105 deg C continuous use 94 V-0 rated flame-retardant plastic for safer installations
  • For set back ceiling boxes

Overview

Arlington 1-Gang Round ceiling box extender in white color, is suitable for use with 3-1/2 and 4-Inch round or octagonal boxes. It features plastic construction. It measures 4.35-Inch Dia x 1.5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Size
4.35 Inch
RoHS Flag
Contact manufacturer
Item Name
Ceiling Box Extender
UPC
01899740161
UNSPSC
39121321
Type
1-Gang
Manufacturer Part Number
BE1R
Standards
UL Listed, CSA Certified
Shape
Round
Material
Plastic
Manufacturer Name
Arlington
Finish
No
For Use With
Extender for 3-1/2 and 4 Inch Round or Octagonal Boxes
GTIN
00018997401618
Brand Name
Arlington
Degree of Protection
No
sku
1305
Depth
1.5
Country Of Origin
United States of America
Insulation Material
No
Color
White
Energy Star Flag
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.