Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington BE1 Plastic 1-Gang Box Extender 2.313-Inch x 4.188-Inch x 1.813-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington BE1 Plastic 1-Gang Box Extender 2.313-Inch x 4.188-Inch x 1.813-Inch

SKU: 1296
Arlington 1-Gang Rectangle box extender in white color, is suitable for use in handy boxes and 4-Inch electrical boxes. It features plastic construction. It measures 2.313-Inch x 4.188-Inch x 1.813-Inch. This box extender functions with all standard devices, switches and GFCIs. Box extender is UL listed and CSA certified.
  • Levels and supports the wiring device where the box is set back from the wall surface
  • Works in 4-Inch square electrical boxes and handy boxes with plaster rings for single switches or receptacle
  • Manufactured from 105 deg C continuous use 94 V-0 rated flame-retardant plastic for safer installations
  • Extends the box up to 1-1/2-inches

Overview

Arlington 1-Gang Rectangle box extender in white color, is suitable for use in handy boxes and 4-Inch electrical boxes. It features plastic construction. It measures 2.313-Inch x 4.188-Inch x 1.813-Inch. This box extender functions with all standard devices, switches and GFCIs. Box extender is UL listed and CSA certified.

Specifications

Standards
UL Listed, CSA Certified
Type
1-Gang
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121320
GTIN
00018997401601
Manufacturer Name
Arlington
Material
Plastic
Manufacturer Part Number
BE1
Shape
Rectangular
UPC
01899740160
Color
White
Brand Name
Arlington
Finish
No
Item Name
Box Extender
Insulation Material
No
For Use With
Handy Boxes and 4 Inch Square Electrical Boxes
Depth
1.813
Degree of Protection
No
Size
2.313 Inch x 4.188 Inch
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.