Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington BC38 Steel Square Head Beam Clamp 3/8-16 Threaded Rod 0.93-Inch Jaw Opening Plated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington BC38 Steel Square Head Beam Clamp 3/8-16 Threaded Rod 0.93-Inch Jaw Opening Plated

SKU: 1187
Arlington Square head beam clamp of trade size 2-inches, has steel construction and plated finish for longer endurance. It measures 1.125-Inch x 1.875-Inch x 2.062-Inch. Beam clamp has a jaw opening of 0.93-Inch. It accepts threaded rods of size 3/8 - 16. Beam clamp withstands static load capacity of 200 lb. It supports screw mounting.
  • Trade size of 2-inches
  • Features steel construction with plated finish
  • Withstands maximum static load capacity of 200 lb

Overview

Arlington Square head beam clamp of trade size 2-inches, has steel construction and plated finish for longer endurance. It measures 1.125-Inch x 1.875-Inch x 2.062-Inch. Beam clamp has a jaw opening of 0.93-Inch. It accepts threaded rods of size 3/8 - 16. Beam clamp withstands static load capacity of 200 lb. It supports screw mounting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Grounding
No
Phase
No
NEMA Configuration
No
Degree of Protection
No
Type
Square Head
sku
1187
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121701
GTIN
00018997233806
Load Capacity
200 lb Static
Rod Size
3/8-16
Trade Size
2 Inch
UPC
01899723380
Manufacturer Name
Arlington
Manufacturer Part Number
BC38
Brand Name
Arlington
Mounting Type
Screw
Dimensions
1.125 Inch x 1.875 Inch x 2.062 Inch
Finish
Plated
Material
Steel
Item Name
Beam Clamp
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.