Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 933 Die Cast Copper Free Aluminum Type LB Metallic Conduit Body 1-1/4-Inch Anybody™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 933 Die Cast Copper Free Aluminum Type LB Metallic Conduit Body 1-1/4-Inch Anybody™

SKU: 1120
Arlington Anybody™ Type LB Metallic conduit body of trade size 1-1/4-inches, is suitable for threaded IMC or rigid as well as set screw EMT conduits. It measures 8.55-Inch x 2.98-Inch x 4.02-Inch. Threaded conduit body features die-cast copper-free aluminum construction. This 3-Hub conduit body in silver color, has 32.3-Cubic-Inch capacity. Volume and wire fill markings ensure simple and quick installation. It comes with flanges for three openings. Metallic conduit body is CSA certified, UL listed and NEC compliant.
  • Convenient as well easy to use
  • Recessed O-ring under covers and flanges
  • Measures 8.55-Inch x 2.98-Inch x 4.02-Inch

Overview

Arlington Anybody™ Type LB Metallic conduit body of trade size 1-1/4-inches, is suitable for threaded IMC or rigid as well as set screw EMT conduits. It measures 8.55-Inch x 2.98-Inch x 4.02-Inch. Threaded conduit body features die-cast copper-free aluminum construction. This 3-Hub conduit body in silver color, has 32.3-Cubic-Inch capacity. Volume and wire fill markings ensure simple and quick installation. It comes with flanges for three openings. Metallic conduit body is CSA certified, UL listed and NEC compliant.

Specifications

Conduit Body Style
Type LB
Type
Metallic
Access
Back Side
Conduit Body Form
No
Trade Size
1-1/4 Inch
Brand Name
Arlington
Number of Hubs
3.0000
Material
Copper-Free Die Cast Aluminum
Item Name
Conduit Body
Hub Placement
Configurable
For Use With
Threaded Rigid Conduit/IMC and Set-Screw EMT
Finish
No
Dimensions
8.55 Inch Length x 2.98 Inch Width x 4.02 Inch Height
Cubic Capacity
32.3
Connection Type
Threaded
Sub Brand
Anybody™
UPC
01899717903
Manufacturer Name
Arlington
Manufacturer Part Number
933
Standards
UL E170558, CSA LR49636, NEC Compliant: Section 314.16 (c) (2) of the 2014 NEC
Color
Silver
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39131708
GTIN
00018997179036
Insulation Material
No
Schedule
No
Is PFA Discontinued
No
Leaf Node Search
Conduit Fitting Bodies
Category Level One Search
Conduit and Fittings
Category Level Two Search
Conduit Fittings
Category Level Three Search
Conduit Fitting Bodies

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.