Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 932 Die Cast Copper Free Aluminum Type LB Metallic Conduit Body 1-Inch Anybody™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 932 Die Cast Copper Free Aluminum Type LB Metallic Conduit Body 1-Inch Anybody™

SKU: 1112
Arlington Anybody™ Type LB metallic conduit body of trade size 1-Inch, is suitable for threaded IMC/rigid and set screw EMT. It features die-cast copper-free aluminum construction with silver finish. This conduit body with threaded/set screw connection, has two 90-degree hubs. This back access conduit body has 11.5-Cubic-Inch capacity. It measures 6.53-Inch x 2.16-Inch x 3.28-Inch. This conduit body has recessed O-rings under cover. It comes with threaded flange for three openings. Conduit body is UL listed and CSA/NEC certified.
  • Convenient as well easy to use
  • Saves the time, space and cost of stocking five different conduit bodies including LB, T, LL, LR and C
  • Volume and wire fill marked inside bodies

Overview

Arlington Anybody™ Type LB metallic conduit body of trade size 1-Inch, is suitable for threaded IMC/rigid and set screw EMT. It features die-cast copper-free aluminum construction with silver finish. This conduit body with threaded/set screw connection, has two 90-degree hubs. This back access conduit body has 11.5-Cubic-Inch capacity. It measures 6.53-Inch x 2.16-Inch x 3.28-Inch. This conduit body has recessed O-rings under cover. It comes with threaded flange for three openings. Conduit body is UL listed and CSA/NEC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Country Of Origin
China
Energy Star Flag
No
GTIN
00018997179029
Standards
UL E48106 Listed, CSA LR49636 Certified, NEC 2014 Section 314.16 Paragraph (C) (2)
Access
Back Side
Connection Type
Threaded x Set Screw
Item Name
Conduit Body
Cubic Capacity
11.5
Dimensions
6.53 Inch Length x 2.16 Inch Width x 3.28 Inch Height
Finish
Silver
For Use With
Threaded Rigid/IMC and Set-Screw EMT
Hub Placement
90 Degree
Material
Copper-Free Die Cast Aluminum
Conduit Body Form
No
Number of Hubs
2.0000
Sub Brand
Anybody™
Brand Name
Arlington
Trade Size
1 Inch
Type
Metallic
Conduit Body Style
Type LB
sku
1112
UPC
01899717902
Manufacturer Name
Arlington
Manufacturer Part Number
932
Insulation Material
No
Schedule
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.