Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 84690 Die Cast Zinc Non-Insulated Throat 90-Degree Duplex Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 84690 Die Cast Zinc Non-Insulated Throat 90-Degree Duplex Connector 3/8-Inch

SKU: 379
Arlington Non-insulated throat 90-Degree duplex connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, MCI-A, NM steel and aluminum jacketed cables. This connector features die-cast zinc construction. It measures 1.707-Inch x 1.965-Inch. Connector with twin-screw connection, has thread length of 0.379-Inch. It accepts conductor of size 0.512 - 0.612-Inch. Connector is UL listed and CSA certified.
  • Duplex cable opening
  • Concrete-tight when tapped
  • Features die-cast zinc construction

Overview

Arlington Non-insulated throat 90-Degree duplex connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, MCI-A, NM steel and aluminum jacketed cables. This connector features die-cast zinc construction. It measures 1.707-Inch x 1.965-Inch. Connector with twin-screw connection, has thread length of 0.379-Inch. It accepts conductor of size 0.512 - 0.612-Inch. Connector is UL listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
84690
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.379
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997000903
Standards
UL E60812 Listed, CSA LR49636 Certified
Manufacturer Name
Arlington
UPC
01899700090
Fitting Type
Angled Connector
Thread Size
No
Type
Non-Insulated Throat
Trade Size
3/8 Inch
Conductor Range
0.512 - 0.612 Inch
Degree of Protection
No
Dimensions
1.707 Inch Length x 1.965 Inch Width
Finish
No
For Use With
1/2 Inch Knockout Size, Flex, AC, MCI, MCI-A, NM Steel and Aluminum Jacketed Cables
Insulation Material
No
Item Name
90 Degree Duplex Connector
Connection Type
(2) Screw
Material
Die Cast Zinc
Is PFA Discontinued
No
Category Level Three Search
Flex Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Flex Fittings

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.