Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 846 Die Cast Zinc Non-Insulated Throat Straight Duplex Connector 3/8 Inch

SKU: 472
Arlington Non-insulated throat straight duplex connector of trade size 3/8 Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, MCI-A and NM cable. Connector features die-cast zinc construction. It measures 1.542 Inch x 1.672 Inch. Connector with single screw connection, has thread length of 0.437 Inch. It accepts conductor of size 0.15 - 0.612 Inch. Connector is UL listed and CSA certified.
  • Duplex cable opening
  • Trade size of 3/8 Inch
  • Features die-cast zinc construction

Overview

Arlington Non-insulated throat straight duplex connector of trade size 3/8 Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, MCI-A and NM cable. Connector features die-cast zinc construction. It measures 1.542 Inch x 1.672 Inch. Connector with single screw connection, has thread length of 0.437 Inch. It accepts conductor of size 0.15 - 0.612 Inch. Connector is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL E60812 Listed, CSA LR49636 Certified
GTIN
18997008466
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Fitting Type
Connector
Type
Non-Insulated Throat
Trade Size
3/8 Inch
Thread Size
No
Finish
No
Brand Name
Arlington
Conductor Range
0.15 - 0.612 Inch
Connection Type
(1) Screw
Degree of Protection
No
Dimensions
1.542 Inch Length x 1.672 Inch Width
For Use With
1/2 Inch Knockout Size, Flex, AC, MCI, MCI-A, NM Cable
Thread Length
0
Insulation Material
No
Item Name
Straight Duplex Connector
Material
Die Cast Zinc
Country of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
846
Manufacturer Name
Arlington
UPC
1899700846
sku
472

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.