Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 8415 Die Cast Zinc Cable Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 8415 Die Cast Zinc Cable Connector 2-Inch

SKU: 418
Arlington Cable connector is suitable for use with non-metallic cable, service entrance cable, metal clad cable and AC cable. It measures 2.899-Inch x 3.696-Inch x 0.792-Inch. It has trade size of 2-inches. Cable connector features die-cast zinc construction and offers male threaded connection. This connector accommodates size 250 - 4-AWG/KCMIL, 300 - 4-AWG/KCMIL, 350 - 3-AWG/KCMIL, 350 - 4-AWG/KCMIL and 500 - 3-AWG/KCMIL conductors. It has 2-Inch knockout for installation and comes with built-in end stop bushings for secure connection. Cable connector is UL listed and CSA certified.
  • Low cost saves time and money
  • Supports fast and easy installation
  • Our zinc die-cast fittings cost much less than steel or malleable iron fittings

Overview

Arlington Cable connector is suitable for use with non-metallic cable, service entrance cable, metal clad cable and AC cable. It measures 2.899-Inch x 3.696-Inch x 0.792-Inch. It has trade size of 2-inches. Cable connector features die-cast zinc construction and offers male threaded connection. This connector accommodates size 250 - 4-AWG/KCMIL, 300 - 4-AWG/KCMIL, 350 - 3-AWG/KCMIL, 350 - 4-AWG/KCMIL and 500 - 3-AWG/KCMIL conductors. It has 2-Inch knockout for installation and comes with built-in end stop bushings for secure connection. Cable connector is UL listed and CSA certified.

Specifications

Thread Size
No
Trade Size
2 Inch
Thread Length
0.792
UNSPSC
39121438
Standards
UL Listed, CSA Certified
GTIN
00018997005830
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
UPC
01899700583
Manufacturer Name
Arlington
Manufacturer Part Number
8415
Material
Die Cast Zinc
Degree of Protection
No
Dimensions
2.899 Inch Length x 3.696 Inch Width
Connection Type
Threaded Male
Finish
No
Conductor Size
250 KCMIL-4 AWG, 300 KCMIL-4 AWG, 350 KCMIL-3 AWG, 350 KCMIL-4 AWG, 500 KCMIL-3 AWG
Brand Name
Arlington
Insulation Material
No
Item Name
Cable Connector
Is PFA Discontinued
No
Leaf Node Search
Cable Fittings
Category Level One Search
Wiring Supplies
Category Level Two Search
Strain Relief, Cord Grips, Cable Glands
Category Level Three Search
Cable Fittings

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.