Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 840 Die Cast Zinc Cable Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 840 Die Cast Zinc Cable Connector 1/2-Inch

SKU: 468
Arlington Cable connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, NM and SE cable. Connector features die-cast zinc construction. It measures 1.085-Inch Dia x 0.825-Inch. Connector has thread length of 0.35-Inch. It accepts conductor of size 0.225 - 0.612-Inch. Connector is UL listed and CSA certified.
  • Concrete-tight when tapped
  • Trade size of 1/2-Inch
  • Features die-cast zinc construction

Overview

Arlington Cable connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, Flex, AC, MCI, NM and SE cable. Connector features die-cast zinc construction. It measures 1.085-Inch Dia x 0.825-Inch. Connector has thread length of 0.35-Inch. It accepts conductor of size 0.225 - 0.612-Inch. Connector is UL listed and CSA certified.

Specifications

Manufacturer Part Number
840
Manufacturer Name
Arlington
Energy Star Flag
No
Country Of Origin
United States of America
Thread Length
0.35
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997008404
Standards
UL E123751 Listed, CSA LR49636 Certified
Thread Size
No
UPC
01899700840
Fitting Type
Connector
Trade Size
1/2 Inch
Length
0.825
Connection Type
(2) Screw, Clamp
Degree of Protection
No
Dimensions
1.085 Inch Dia x 0.825 Inch Length
Finish
No
For Use With
1/2 Inch Knockout Size, Flex, AC, MCI, NM, SE Cable
Insulation Material
No
Conductor Range
0.225 - 0.612 Inch
Item Name
Cable Connector
Material
Die Cast Zinc

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.