Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 8091FDBL Plastic Wall/Vertical Mount All Siding Box Kit With Mega Mounting Plate 7.142-Inch x 0.78-Inch x 13.49-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 8091FDBL Plastic Wall/Vertical Mount All Siding Box Kit With Mega Mounting Plate 7.142-Inch x 0.78-Inch x 13.49-Inch

SKU: 1195
Arlington Siding box kit with mega mounting plate, is made from UV rated plastic for long outdoor life. It mounts the largest coach lamps on all siding types with the sturdy mega mounting plate. It is suitable for GFCIs and extra large fixture. Siding box kit is UL listed and CSA certified.
  • Mount the largest coach lamps on all siding types with the sturdy mega mounting plate
  • Perfect for GFCIs and extra large fixture
  • UV-rated plastic

Overview

Arlington Siding box kit with mega mounting plate, is made from UV rated plastic for long outdoor life. It mounts the largest coach lamps on all siding types with the sturdy mega mounting plate. It is suitable for GFCIs and extra large fixture. Siding box kit is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Shape
No
Energy Star Flag
No
Siding Type
All
Standards
UL Listed, CSA Certified
GTIN
00018997241689
UNSPSC
39121303
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Mounting
Wall/Vertical
Material
Plastic
Brand Name
Arlington
UPC
01899724168
Manufacturer Name
Arlington
Manufacturer Part Number
8091FDBL
Degree of Protection
No
Dimensions
7.142 Inch Width x 0.78 Inch Depth x 13.49 Inch Height
Finish
Textured Paintable
Includes
NM Cable Connector
Item Name
Siding Box Kit With Mega Mounting Plate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.