Arlington 8091F Plastic Vertical Mount All Siding Box Kit With Flange 6.5-Inch x 1.125-Inch x 6.5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 8091F Plastic Vertical Mount All Siding Box Kit With Flange 6.5-Inch x 1.125-Inch x 6.5-Inch

SKU: 1100
Arlington Siding box kit with flange, is made from UV rated plastic for long outdoor life. It works on all types of siding. It is suitable for smooth vertical mounting of fixtures and receptacles on sided structures. It has cubic capacity of 15.5-Cubic-Inch. Siding box kit is UL listed and CSA certified.
  • Applicable for smooth vertical mounting of fixtures and receptacles on sided structures
  • Flanges may be removed for retrofit work
  • Works on all siding types before or after the siding is up

Overview

Arlington Siding box kit with flange, is made from UV rated plastic for long outdoor life. It works on all types of siding. It is suitable for smooth vertical mounting of fixtures and receptacles on sided structures. It has cubic capacity of 15.5-Cubic-Inch. Siding box kit is UL listed and CSA certified.

Specifications

Shape
No
Standards
UL Listed, CSA Certified
Panel Size
2.05 Inch x 2.9 Inch
Siding Type
All
GTIN
00018997178565
UNSPSC
39121321
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Material
Plastic
Mounting
Vertical
UPC
01899717856
Manufacturer Name
Arlington
Manufacturer Part Number
8091F
Item Name
Siding Box Kit With Flange
Brand Name
Arlington
Cubic Capacity
15.5
Degree of Protection
No
Dimensions
6.5 Inch Width x 1.125 Inch Depth x 6.5 Inch Height
Includes
NM Cable Connector
Finish
Textured Paintable

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.