Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 8081FDBLC Plastic All Siding Box Kit With Cover 6.65-Inch x 10.5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 8081FDBLC Plastic All Siding Box Kit With Cover 6.65-Inch x 10.5-Inch

SKU: 114401
Arlington Siding box kit with cover is made from UV rated plastic for long-lasting outdoor usage. It works on all siding types, before or after the siding is up and is suitable for smooth vertical mounting of large fixtures on all siding types. Siding box kit is UL listed and CSA certified.
  • Flanges may be removed for retrofit work
  • Textured, paintable surface
  • Includes NM cable connector

Overview

Arlington Siding box kit with cover is made from UV rated plastic for long-lasting outdoor usage. It works on all siding types, before or after the siding is up and is suitable for smooth vertical mounting of large fixtures on all siding types. Siding box kit is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Shape
No
Siding Type
All
Brand Name
Arlington
Standards
UL E170558, CSA LR49636
UNSPSC
39121304
UPC
01899710943
sku
114401
GTIN
00018997109439
Finish
No
Energy Star Flag
No
Dimensions
6.65 Inch x 10.5 Inch
Degree of Protection
No
Country Of Origin
United States of America
Item Name
Siding Box Kit With Cover
Manufacturer Name
Arlington
Material
Plastic
Manufacturer Part Number
8081FDBLC
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.