Tour  

Arlington 8081DBL White Siding Box Kit Without Flange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 8081DBL White Siding Box Kit Without Flange

SKU: 48466
Standard Pack/Case Quantity: 25/Pack
Arlington Siding box kit without flange is suitable for installation of large fixtures. It includes NM cable connector and works on all siding types. Box with 15.5 Cu-Inch capacity, features textured/paintable surface and UV rated plastic construction for long outdoor life. Kit is UL listed and CSA certified.
  • Contains NM cable connector
  • Suitable for outdoor locations
  • Perfect for smooth vertical mounting of large fixtures on sided structures

Overview

Arlington Siding box kit without flange is suitable for installation of large fixtures. It includes NM cable connector and works on all siding types. Box with 15.5 Cu-Inch capacity, features textured/paintable surface and UV rated plastic construction for long outdoor life. Kit is UL listed and CSA certified.

Specifications

Shape
No
Standards
UL Listed, CSA Certified
Siding Type
All
GTIN
00018997808134
UNSPSC
39121400
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Standard Pack/Case Quantity
25/Pack
Mounting
Surface
Color
White
UPC
01899780813
Manufacturer Name
Arlington
Manufacturer Part Number
8081DBL
Item Name
Siding Box Kit Without Flange
Brand Name
Arlington
Cubic Capacity
15.5
Degree of Protection
No
Dimensions
10.5 Inch Length x 6.625 Inch Width
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.