Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 781 Solid Brass Alloy Ground Rod Clamp 5/8-Inch Rod 8-2-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 781 Solid Brass Alloy Ground Rod Clamp 5/8-Inch Rod 8-2-AWG

SKU: 106987
Arlington Ground rod clamp fits rod of trade size 5/8-Inch. It features solid brass alloy construction for longer service life. It measures 1.275-Inch x 0.593-Inch. This clamp accepts conductor of size 8 - 2-AWG. It is suitable for direct burial. Clamp is UL listed and CSA certified.
  • Bronze screw
  • Opening 1.575 - 0.55-Inch
  • Features solid brass alloy construction

Overview

Arlington Ground rod clamp fits rod of trade size 5/8-Inch. It features solid brass alloy construction for longer service life. It measures 1.275-Inch x 0.593-Inch. This clamp accepts conductor of size 8 - 2-AWG. It is suitable for direct burial. Clamp is UL listed and CSA certified.

Specifications

Trade Size
5/8 Inch Rod
Material
Solid Brass Alloy
Item Name
Ground Rod Clamp
Finish
No
Dimensions
1.275 Inch Length x 0.593 Inch Width
Conductor Size
8-2 AWG
Brand Name
Arlington
Stud Size
No
UNSPSC
39121613
Standards
UL Listed, CSA Certified
GTIN
00018997007810
Manufacturer Part Number
781
Manufacturer Name
Arlington
UPC
01899700781
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Contact manufacturer
Insulation Material
No
Eclipse Keywords Numeric
781

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.