Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 645 Steel Porcelain Wire Holder With Hanger 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 645 Steel Porcelain Wire Holder With Hanger 2-Inch

SKU: 443
Arlington Porcelain wire holder/hanger, has trade size of 2-inches. It features steel construction. It is suitable for use with rigid, EMT conduit. It measures 7.062-Inch x 2.45-Inch.
  • Compatible for use with rigid, EMT conduit
  • Trade size of 2-inches
  • Features steel construction

Overview

Arlington Porcelain wire holder/hanger, has trade size of 2-inches. It features steel construction. It is suitable for use with rigid, EMT conduit. It measures 7.062-Inch x 2.45-Inch.

Specifications

Fits Waist Size
No
Closure Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39121700
Country Of Origin
China
Energy Star Flag
No
Trade Size
2 Inch
Thread Size
No
Material
Steel
UPC
01899700645
Manufacturer Name
Arlington
Manufacturer Part Number
645
Item Name
Porcelain Wire Holder With Hanger
Brand Name
Arlington
Cable Type
No
Dimensions
7.062 Inch Length x 2.45 Inch Width
Finish
No
For Use With
Rigid Conduit/EMT Conduit
GTIN
00018997006455
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.