Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 635 Black Neoprene 1-Piece Design Roof Flashing 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 635 Black Neoprene 1-Piece Design Roof Flashing 2-1/2-Inch

SKU: 438
Arlington 1-Piece design roof flashing in black color, has trade size 2-1/2-inches. This roof flashing features neoprene construction. It measures 9-Inch x 11.5-Inch.
  • Features neoprene construction
  • Measures 9-Inch x 11.5-Inch
  • Comes in black color

Overview

Arlington 1-Piece design roof flashing in black color, has trade size 2-1/2-inches. This roof flashing features neoprene construction. It measures 9-Inch x 11.5-Inch.

Specifications

RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00018997006356
Type
1-Piece Design
Trade Size
2-1/2 Inch
Material
Neoprene
Item Name
Roof Flashing
UNSPSC
39121311
UPC
01899700635
Brand Name
Arlington
Manufacturer Part Number
635
Manufacturer Name
Arlington
Color/Finish
Black
Dimensions
9 Inch Width x 11.5 Inch Height
Finish
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.