Arlington 616 Galvanized Steel Porcelain Wire Holder With Lag Screw

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 616 Galvanized Steel Porcelain Wire Holder With Lag Screw

SKU: 432
Arlington Porcelain wire holder/lag screw in galvanized finish, features steel construction. It measures 5.615-Inch x 1.75-Inch.
  • Solid rivet through head
  • Made with porcelain and galvanized steel
  • 2-1/4-Inch Lag thread length

Overview

Arlington Porcelain wire holder/lag screw in galvanized finish, features steel construction. It measures 5.615-Inch x 1.75-Inch.

Specifications

Closure Type
No
Fits Waist Size
No
RoHS Flag
Contact manufacturer
UNSPSC
39121311
Country Of Origin
China
Energy Star Flag
No
Thread Size
No
Material
Steel
UPC
01899700616
Manufacturer Name
Arlington
Manufacturer Part Number
616
Item Name
Porcelain Wire Holder With Lag Screw
Brand Name
Arlington
Cable Type
No
Dimensions
5.615 Inch Length x 1.75 Inch Width
Finish
Galvanized
GTIN
00018997006165

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.