Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 615 Steel Adjustable Universal Pipe Support With 10-Inch Bolt 1-1/4 - 3-Inch Mast

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 615 Steel Adjustable Universal Pipe Support With 10-Inch Bolt 1-1/4 - 3-Inch Mast

SKU: 429
Arlington Adjustable universal pipe support with 10-Inch bolt, has steel construction for longer endurance. This 5.35-Inch pipe support has trade size of 1-1/4 - 3-Inch.
  • Thread of size 1/2-Inch
  • Features steel construction
  • Trade size of 1-1/4 - 3-inches

Overview

Arlington Adjustable universal pipe support with 10-Inch bolt, has steel construction for longer endurance. This 5.35-Inch pipe support has trade size of 1-1/4 - 3-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Trade Size
1-1/4 - 3 Inch Mast
Type
Adjustable
Energy Star Flag
No
GTIN
00018997006158
UNSPSC
39121700
RoHS Flag
Contact manufacturer
Country Of Origin
China
sku
429
UPC
01899700615
Manufacturer Name
Arlington
Manufacturer Part Number
615
Material
Steel
Finish
No
Item Name
Universal Pipe Support With 10 Inch Bolt
Brand Name
Arlington
Dimensions
5.35 Inch Width
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.