Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 60VC UV-Rated Plastic 1-Gang Low Profile Cover 3.752 Inch x 6.274 Inch IN-and-OUT™

SKU: 453
Arlington IN-and-OUT™ 1-Gang Low-profile cover in clear color, features UV-rated plastic construction offers long-lasting durability. It is suitable for new or existing construction. Cover has dimensions of 3.752 Inch x 6.274 Inch and one standard duplex and one standard GFCI configuration. It includes one standard duplex, one standard GFCI face plate, installation screws and installed gaskets. It conveniently fits over all boxes or openings in new or existing projects. Cover is cULus listed and NEC compliant.
  • Low-profile when not in use and weather-proof while in use
  • IN position provides a sealed box to keep bugs out
  • Extends quickly and easily into the OUT position to accommodate a plug
  • Removable cover offers easy device installation
  • Includes gasket
  • Vertical and horizontal styles
  • Includes one standard duplex and one standard GFCI face plate, installation screws, and installed gaskets

Overview

Arlington IN-and-OUT™ 1-Gang Low-profile cover in clear color, features UV-rated plastic construction offers long-lasting durability. It is suitable for new or existing construction. Cover has dimensions of 3.752 Inch x 6.274 Inch and one standard duplex and one standard GFCI configuration. It includes one standard duplex, one standard GFCI face plate, installation screws and installed gaskets. It conveniently fits over all boxes or openings in new or existing projects. Cover is cULus listed and NEC compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Mounting
Vertical
Standard Pack/Case Quantity
4/Pack
Number of Gangs
1
Shape
No
Color
Clear
RoHS Flag
Contact manufacturer
Country of Origin
United States of America
Size
3.752 Inch Width x 6.274 Inch Height
Item Name
Cover
Sub Brand
IN-and-OUT™
UNSPSC
39121304
GTIN
18997006820
Standards
cULus Certified, NEC 2014 Article Section 406.9 Compliant
sku
453
Material
UV-Rated Plastic
For Use With
New or Existing Construction
UPC
1899700682
Manufacturer Name
Arlington
Manufacturer Part Number
60VC
Finish
No
Type
Low Profile
Brand Name
Arlington
Configuration
(1) Standard Duplex and (1) Standard GFCI

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.