Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 505010AST Die Cast Zinc Insulated Throat Duplex Connector 1/2-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 505010AST Die Cast Zinc Insulated Throat Duplex Connector 1/2-Inch Snap2IT®

SKU: 105613
Arlington Snap2IT® Insulated throat duplex connector of trade size 1/2-Inch, is suitable for use with 3/4-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, steel/aluminum flexible metal conduit, MCI cable, continuous corrugated aluminum cable and MC-PCS/ACG90/AC90 cable. Connector features die-cast zinc construction. It measures 3.054-Inch x 2.717-Inch. Connector has throat diameter of 1.058-inches. It accepts two conductors of size 0.59 - 0.92-Inch. Connector is UL/cULus listed and CSA certified.
  • Easy installation snap cable into fitting
  • Angled clip locks onto MC cable without pullout
  • Concrete-tight when tapped

Overview

Arlington Snap2IT® Insulated throat duplex connector of trade size 1/2-Inch, is suitable for use with 3/4-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, steel/aluminum flexible metal conduit, MCI cable, continuous corrugated aluminum cable and MC-PCS/ACG90/AC90 cable. Connector features die-cast zinc construction. It measures 3.054-Inch x 2.717-Inch. Connector has throat diameter of 1.058-inches. It accepts two conductors of size 0.59 - 0.92-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

Manufacturer Part Number
505010AST
Manufacturer Name
Arlington
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997507204
Standards
UL Listed, CSA LR49636 Certified, cULus 372D Certified
Thread Size
No
Trade Size
1/2 Inch
Fitting Type
Connector
Throat Diameter
1.058 Inch
Type
Insulated Throat
UPC
01899750720
Degree of Protection
No
Dimensions
2.717 Inch Width x 3.054 Inch Height
Finish
No
For Use With
3/4 Inch Knockout Size, AC, MCI-A, HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MCI Cable, Continuous Corrugated Aluminum, MC-PCS Cable, ACG90, AC90
Insulation Material
No
Conductor Range
(2) 0.59 - 0.92 Inch
Item Name
Duplex Connector
Material
Die Cast Zinc
Sub Brand
Snap2IT®

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.