Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 503L Die Cast Zinc Long Hex Head Conduit Nipple 1-Inch x 0.9-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 503L Die Cast Zinc Long Hex Head Conduit Nipple 1-Inch x 0.9-Inch

SKU: 117950
Arlington Long conduit nipple of trade size 1-Inch, features die-cast zinc construction. It measures 0.9-Inch x 1.67-Inch hex. Nipple with MNPT connection, is suitable on EMT conduit. Nipple is UL listed and CSA certified.
  • Features die-cast zinc construction
  • Has trade size of 1-Inch
  • Suitable for use with EMT fittings

Overview

Arlington Long conduit nipple of trade size 1-Inch, features die-cast zinc construction. It measures 0.9-Inch x 1.67-Inch hex. Nipple with MNPT connection, is suitable on EMT conduit. Nipple is UL listed and CSA certified.

Specifications

Material
Die Cast Zinc
Trade Size
1 Inch
Type
Long, Hex Head
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131718
GTIN
00018997503305
Standards
UL E60812, CSA LR49636 Certified
Energy Star Flag
No
UPC
01899750330
Length
0.9
Brand Name
Arlington
For Use With
EMT Fittings
Connection Type
Male Threaded
Finish
No
Hex Size
1.67
Item Name
Conduit Nipple
Manufacturer Part Number
503L
Manufacturer Name
Arlington
Thread Size
No
Thread Type
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.