Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 5010AST Die Cast Zinc Insulated Throat Connector 1/2-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 5010AST Die Cast Zinc Insulated Throat Connector 1/2-Inch Snap2IT®

SKU: 414
Arlington Snap2IT® Insulated throat connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, steel/aluminum flexible metal conduit, MCI cable, continuous corrugated aluminum cable and MC-PCS/ACG90/AC90 cable. Connector features die-cast zinc construction. It measures 2.21-Inch x 1.514-Inch. Connector has throat diameter of 0.84-Inch. It accepts conductor of size 0.59 - 0.92-Inch/14/2 - 3/3-AWG. Connector is UL/cULus listed and CSA certified.
  • Simply snap the cable into the fitting and snap it into the box that requires no tools while screw aids to hold the clip in place
  • The angled, 2-prong clip locks down on MC cable so there's no chance of pullout
  • Cable is removable, simply loosen the screw-on top
  • Concrete-tight when tapped

Overview

Arlington Snap2IT® Insulated throat connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, steel/aluminum flexible metal conduit, MCI cable, continuous corrugated aluminum cable and MC-PCS/ACG90/AC90 cable. Connector features die-cast zinc construction. It measures 2.21-Inch x 1.514-Inch. Connector has throat diameter of 0.84-Inch. It accepts conductor of size 0.59 - 0.92-Inch/14/2 - 3/3-AWG. Connector is UL/cULus listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Die Cast Zinc
Sub Brand
Snap2IT®
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00018997005175
sku
414
Standards
UL Listed, CSA LR49636 Certified, cULus 372D Certified
Fitting Type
Connector
Type
Insulated Throat
Thread Size
No
Trade Size
1/2 Inch
Finish
No
Brand Name
Arlington
Conductor Range
0.59 - 0.92 Inch
Dimensions
1.514 Inch Width x 2.21 Inch Height
Degree of Protection
No
For Use With
1/2 Inch Knockout Size, AC, MCI-A, HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MCI Cable, Continuous Corrugated Aluminum, ACG90, AC90, MC-PCS
Manufacturer Name
Arlington
Manufacturer Part Number
5010AST
Item Name
Connector
Insulation Material
No
UPC
01899700517
Throat Diameter
0.84 Inch
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.