Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 452 Die Cast Zinc Insulated Grounding Bushing 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 452 Die Cast Zinc Insulated Grounding Bushing 1-Inch

SKU: 411
Arlington Insulated grounding bushing in silver color, has die-cast zinc construction. Bushing of trade size 1-Inch, accommodates conductor of size 14 - 4-AWG. It measures 2.364-Inch x 0.575-Inch. This bushing has C-clamp grounding lug for flexible installation. It withstands temperature of up to 150 deg C. Bushing is UL listed and CSA certified.
  • Dual rated copper/aluminum C-clamp grounding lug for easy installation
  • Has trade size of 1-Inch
  • Features die-cast zinc construction

Overview

Arlington Insulated grounding bushing in silver color, has die-cast zinc construction. Bushing of trade size 1-Inch, accommodates conductor of size 14 - 4-AWG. It measures 2.364-Inch x 0.575-Inch. This bushing has C-clamp grounding lug for flexible installation. It withstands temperature of up to 150 deg C. Bushing is UL listed and CSA certified.

Specifications

Country Of Origin
United States of America
Manufacturer Name
Arlington
UPC
01899700452
Brand Name
Arlington
Conductor Range
14-4 AWG
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Temperature Rating
150 deg C
UNSPSC
39131700
Trade Size
1 Inch
GTIN
00018997004529
Standards
UL 467, UL 910F, CSA Certified
Connection Type
Threaded
Color
Silver
Manufacturer Part Number
452
Dimensions
2.364 Inch x 0.575 Inch
Insulation Material
No
Item Name
Insulated Grounding Bushing
Material
Die Cast Zinc
Schedule
No
Finish
No
Fitting Type
No
Thread Size
No
Degree of Protection
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.