Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 4501 Die Cast Zinc Non-Insulated Throat 45-Degree Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 4501 Die Cast Zinc Non-Insulated Throat 45-Degree Connector 3/8-Inch

SKU: 122715
Arlington Non-insulated throat 45-degree connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, aluminum/steel Flex, AC and MCI cable. Connector features die-cast zinc construction. It measures 1.588-Inch x 1.132-Inch. Connector with two screw and clamp connection, has thread length of 0.382-Inch. It accepts conductor of size 0.445 - 0.612-Inch. Connector is UL listed and CSA certified.
  • Suitable for use with aluminum and steel flexible conduit as well as AC, MCI cable
  • Trade size of 3/8-Inch
  • Features die-cast zinc construction

Overview

Arlington Non-insulated throat 45-degree connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, aluminum/steel Flex, AC and MCI cable. Connector features die-cast zinc construction. It measures 1.588-Inch x 1.132-Inch. Connector with two screw and clamp connection, has thread length of 0.382-Inch. It accepts conductor of size 0.445 - 0.612-Inch. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Contact manufacturer
Material
Die Cast Zinc
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
GTIN
00018997045010
sku
122715
Standards
UL E60812 Listed, CSA LR49636 Certified
Thread Length
0.382
Fitting Type
Angled Connector
Type
Non-Insulated Throat
Thread Size
No
Trade Size
3/8 Inch
Finish
No
Brand Name
Arlington
Conductor Range
0.445 - 0.612 Inch
Connection Type
(2) Screw, Clamp
Dimensions
1.588 Inch Width x 1.132 Inch Height
Degree of Protection
No
For Use With
1/2 Inch Knockout Size, Aluminum and Steel Flex, AC, MCI Cable
Manufacturer Name
Arlington
Manufacturer Part Number
4501
Item Name
45 Degree Connector
Insulation Material
No
UPC
01899704501
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.