Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 443 Plastic Insulated Bushing 1-1/4 Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 443 Plastic Insulated Bushing 1-1/4 Inch

SKU: 407
Arlington 44 Model Insulated bushing of trade size 1-1/4 inches, is ideal for use on rigid and IMC conduits. This insulating bushing featuring female threaded connection, has plastic construction for longer endurance. It measures 1.986 Inch Dia x 0.535 Inch. Insulating bushing is UL listed and CSA certified.
  • Features plastic construction
  • Has trade size of 1-1/4 inches
  • Ideal for use on rigid and IMC conduits

Overview

Arlington 44 Model Insulated bushing of trade size 1-1/4 inches, is ideal for use on rigid and IMC conduits. This insulating bushing featuring female threaded connection, has plastic construction for longer endurance. It measures 1.986 Inch Dia x 0.535 Inch. Insulating bushing is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Manufacturer Name
Arlington
Length
0.535
Temperature Rating
105 deg C
Material
Plastic
UPC
01899700443
Outside Diameter
1.986
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Schedule
No
Trade Size
1-1/4 Inch
Standards
UL 514B, E105706, CSA LR49636 Certified
Item Name
Insulated Bushing
Manufacturer Part Number
443
Insulation Material
No
GTIN
00018997004437
Finish
No
Brand Name
Arlington
For Use With
Rigid/IMC Conduit
Energy Star Flag
No
sku
407
Country Of Origin
United States of America
Connection Type
Female Threaded
Fitting Type
No
Degree of Protection
No
Thread Size
No
Eclipse Keywords Numeric
324
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.