Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 4404 Plastic Knockout Bushing 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 4404 Plastic Knockout Bushing 1-1/2-Inch

SKU: 582
Arlington Plastic knockout bushing is suitable for use with knockouts. It has trade size of 1-1/2-inches. This snap-in mount bushing measures 1.748-Inch ID x 2.598-Inch OD x 0.505-Inch. Bushing is UL listed and CSA certified.
  • Features plastic construction
  • Has trade size of 1-1/2-Inch
  • Ideal for use with knockouts

Overview

Arlington Plastic knockout bushing is suitable for use with knockouts. It has trade size of 1-1/2-inches. This snap-in mount bushing measures 1.748-Inch ID x 2.598-Inch OD x 0.505-Inch. Bushing is UL listed and CSA certified.

Specifications

Country Of Origin
United States of America
Manufacturer Name
Arlington
UPC
01899704404
Brand Name
Arlington
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Trade Size
1-1/2 Inch
GTIN
00018997044044
Standards
UL E178435 Listed, CSA LR49636 Certified
Connection Type
Snap-In
Manufacturer Part Number
4404
Inside Diameter
1.748
Insulation Material
No
Item Name
Knockout Bushing
Length
0.505
Material
Plastic
Outside Diameter
2.598
Schedule
No
Finish
No
Degree of Protection
No
Fitting Type
No
Thread Size
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.