Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 4110ST Die Cast Zinc Insulated Throat MC Cable Connector 1/2-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 4110ST Die Cast Zinc Insulated Throat MC Cable Connector 1/2-Inch Snap2IT®

SKU: 400279
Arlington Snap2IT® Insulated throat MC cable connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, Flex, steel/aluminum MC/HCF/AC cable, MC-PCS cable, MC-PCS HCF cable, MCI-A cable and AC90/ACG90 cable. It features die-cast zinc construction and silver finish. Connector with snap-in connection, accepts conductor of size 0.525 - 0.705-Inch. This removable/reusable connector supports easiest and super secure installation in new work or retrofit. Connector is cULus listed.
  • Wide total cable ranges
  • Fully assembled and ready-to-use
  • Concrete-tight when tapped

Overview

Arlington Snap2IT® Insulated throat MC cable connector of trade size 1/2-Inch, is suitable for use with 1/2-Inch knockout, Flex, steel/aluminum MC/HCF/AC cable, MC-PCS cable, MC-PCS HCF cable, MCI-A cable and AC90/ACG90 cable. It features die-cast zinc construction and silver finish. Connector with snap-in connection, accepts conductor of size 0.525 - 0.705-Inch. This removable/reusable connector supports easiest and super secure installation in new work or retrofit. Connector is cULus listed.

Specifications

Manufacturer Part Number
4110ST
Manufacturer Name
Arlington
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997007285
Standards
cULus Certified
Thread Size
No
UPC
01899700728
Fitting Type
Connector
Type
Insulated Throat
Trade Size
1/2 Inch
Connection Type
Snap-In
Degree of Protection
No
Finish
Silver
For Use With
1/2 Inch Knockout Size, Flex, Steel and Aluminum MC/HCF/AC, MC-PCS, MC-PCS HCF, MCI-A, AC90, ACG90
Insulation Material
No
Conductor Range
0.525 - 0.705 Inch, 14/2 AWG, 14/3 AWG, 14/4 AWG, 12/2 AWG, 12/3 AWG, 12/4 AWG, 10/2 AWG, 10/3 AWG, 10/4 AWG
Item Name
MC Cable Connector
Material
Die Cast Zinc
Sub Brand
Snap2IT®

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.