Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 4040AST Die Cast Zinc Duplex Connector With Insulated Throat 3/8-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 4040AST Die Cast Zinc Duplex Connector With Insulated Throat 3/8-Inch Snap2IT®

SKU: 1322
Arlington Snap2IT® Duplex connector with insulated throat, is suitable for AC, MCI-A, HCF steel/aluminum cable, flexible steel/aluminum conduit and MCI cable. It measures 1.772-Inch x 1.605-Inch x 0.84-Inch x 0.62-Inch. It has trade size of 3/8-Inch. This snap mountable connector features die-cast zinc construction. It has 1/2-Inch knockout for installation. Duplex connector is UL listed and CSA certified.
  • Measures 1.772-Inch x 1.605-Inch x 0.84-Inch x 0.62-Inch
  • For AC, MCI-A, HCF steel and aluminum cable
  • Trade size of 3/8-Inch

Overview

Arlington Snap2IT® Duplex connector with insulated throat, is suitable for AC, MCI-A, HCF steel/aluminum cable, flexible steel/aluminum conduit and MCI cable. It measures 1.772-Inch x 1.605-Inch x 0.84-Inch x 0.62-Inch. It has trade size of 3/8-Inch. This snap mountable connector features die-cast zinc construction. It has 1/2-Inch knockout for installation. Duplex connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Thread Size
No
Trade Size
3/8 Inch
Energy Star Flag
No
Standards
UL Listed, CSA Certified
GTIN
00018997403513
UNSPSC
39131700
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Brand Name
Arlington
Manufacturer Name
Arlington
Degree of Protection
No
Dimensions
1.772 Inch x 1.605 Inch x 0.84 Inch
Finish
No
Manufacturer Part Number
4040AST
Insulation Material
No
Item Name
Duplex Connector With Insulated Throat
Material
Die Cast Zinc
Mounting
Snap-In
Sub Brand
Snap2IT®
UPC
01899740351

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.