Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Arlington 4010AST Die Cast Zinc Connector With Insulated Throat 3/8-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 4010AST Die Cast Zinc Connector With Insulated Throat 3/8-Inch Snap2IT®

SKU: 1331
Arlington Snap2IT® Connector with insulated throat, is suitable for AC, MCI-A, HCF steel/aluminum cable, flexible steel/aluminum conduit, MCI cable, continuous corrugated aluminum, ACG90, AC90 and new MC-PCS cable. It measures 1.473-Inch x 1.244-Inch x 0.84-Inch x 0.404-Inch. It has trade size of 3/8-Inch. This snap mountable connector features die-cast zinc construction. It has 1/2-Inch knockout for installation. It offers simple cable insertion and easy installation. An angled, 2-prong clip of this connector secures cable. Connector is cULus listed and CSA certified.
  • Simply snap the cable into the fitting and snap it into the box that requires no tools
  • Accepts widest cable range
  • Angled, 2-prong clip locks down on MC cable to avoid a chance of pullout

Overview

Arlington Snap2IT® Connector with insulated throat, is suitable for AC, MCI-A, HCF steel/aluminum cable, flexible steel/aluminum conduit, MCI cable, continuous corrugated aluminum, ACG90, AC90 and new MC-PCS cable. It measures 1.473-Inch x 1.244-Inch x 0.84-Inch x 0.404-Inch. It has trade size of 3/8-Inch. This snap mountable connector features die-cast zinc construction. It has 1/2-Inch knockout for installation. It offers simple cable insertion and easy installation. An angled, 2-prong clip of this connector secures cable. Connector is cULus listed and CSA certified.

Specifications

Thread Size
No
Trade Size
3/8 Inch
Sub Brand
Snap2IT®
UNSPSC
39131700
Standards
cULus Certified, CSA Certified
GTIN
00018997403551
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Mounting
Snap-In
UPC
01899740355
Manufacturer Name
Arlington
Manufacturer Part Number
4010AST
Material
Die Cast Zinc
Degree of Protection
No
Dimensions
1.473 Inch x 1.244 Inch x 0.84 Inch
Finish
No
Brand Name
Arlington
Insulation Material
No
Item Name
Connector With Insulated Throat
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.