Tour  

Arlington 38AST Die Cast Zinc Insulated Throat Straight Connector 3/8-Inch Snap2IT®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington 38AST Die Cast Zinc Insulated Throat Straight Connector 3/8-Inch Snap2IT®

SKU: 376
Arlington Snap2IT® Insulated throat straight connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, flexible metal conduit steel/aluminum, MCI cable, continuous corrugated aluminum and AC90 cable. Connector features die-cast zinc construction. It measures 1.28-Inch x 0.85-Inch Dia. Connector with push-in connection, accepts conductor of size 0.405 - 0.612-Inch. Connector is UL/cULus listed and CSA certified.
  • Single cable opening
  • Offers safe and fast installations
  • Saves 17 secs per installation

Overview

Arlington Snap2IT® Insulated throat straight connector of trade size 3/8-Inch, is suitable for use with 1/2-Inch knockout, AC, MCI-A, HCF steel/aluminum cable, flexible metal conduit steel/aluminum, MCI cable, continuous corrugated aluminum and AC90 cable. Connector features die-cast zinc construction. It measures 1.28-Inch x 0.85-Inch Dia. Connector with push-in connection, accepts conductor of size 0.405 - 0.612-Inch. Connector is UL/cULus listed and CSA certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
38AST
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131700
Brand Name
Arlington
GTIN
00018997000705
Standards
UL Listed, CSA LR49636 Certified, cULus 372D Certified
Manufacturer Name
Arlington
UPC
01899700070
Fitting Type
Connector
Thread Size
No
Type
Insulated Throat
Trade Size
3/8 Inch
Conductor Range
0.405 - 0.612 Inch
Degree of Protection
No
Dimensions
0.85 Inch Dia x 1.28 Inch Length
Finish
No
For Use With
1/2 Inch Knockout Size, AC, MCI-A, HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MCI Cable, Continuous Corrugated Aluminum, AC90
Insulation Material
No
Item Name
Straight Connector
Connection Type
Push-In
Length
1.28
Material
Die Cast Zinc
Sub Brand
Snap2IT®

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.